https://www.bdiexpress.com/medias/INDXXXVALVEX-21851274-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkyOHxpbWFnZS9qcGVnfGFHUmhMMmd5T1M4eE1EYzJOemsyTmpFME1qUTVOQzlKVGtSWVdGaFdRVXhXUlZoZk1qRTROVEV5TnpSZk16QXdlRE13TUM1cWNHY3w4NDkxNjJiOGY1ODJmYjFmYjE0NTljNzhiNTgzYmM3M2UzMzM3YWU2ZDMwZjZjMjQ3M2RlZGQzMmY4M2UyZmVm
https://www.bdiexpress.com/medias/INDXXXVALVEX-21851274-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkyOHxpbWFnZS9qcGVnfGFHUmhMMmd5T1M4eE1EYzJOemsyTmpFME1qUTVOQzlKVGtSWVdGaFdRVXhXUlZoZk1qRTROVEV5TnpSZk16QXdlRE13TUM1cWNHY3w4NDkxNjJiOGY1ODJmYjFmYjE0NTljNzhiNTgzYmM3M2UzMzM3YWU2ZDMwZjZjMjQ3M2RlZGQzMmY4M2UyZmVm
PARKER
PARKER
D3W8CNYC
PARKER PARKER
Description
D3W8CNYC SPOOL VALVE ; DBL SOLENOID 3POS 120/60VAC 500PSI
Solenoid Valve; Double Solenoid; 4 Way; 3 Position; 110/120VAC at 50/60HZ Voltage; Spool Type; Spring Return; 105BAR Maximum Operating Pressure; 115LPM Flow; Die Cast Zinc Housing; NBR Seal; Hydraulic Oil Fluid; Directional Control; D3W Series; -25 to 70 Degree C Temperature
Part #
D3W8CNYC
BDI #
21851274
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/D3W8CNYC/p/21851274
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
6.3
Product Group - BDI
F02352
Harmonized Tariff Code
8481.80.90.05
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.parker.com
Weight / LBS
13.88912
Product Detail
Solenoid Valve
Product Specification
Double Solenoid; 4 Way; 3 Position; 110/120VAC at 50/60HZ Voltage; Spool Type; Spring Return; 105BAR Maximum Operating Pressure; 115LPM Flow; Die Cast Zinc Housing; NBR Seal; Hydraulic Oil Fluid; Directional Control; D3W Series; -25 to 70 Degree C Temperature
Long Description
Solenoid Valve; Double Solenoid; 4 Way; 3 Position; 110/120VAC at 50/60HZ Voltage; Spool Type; Spring Return; 105BAR Maximum Operating Pressure; 115LPM Flow; Die Cast Zinc Housing; NBR Seal; Hydraulic Oil Fluid; Directional Control; D3W Series; -25 to 70 Degree C Temperature
