DIXON VALVE
DIXON VALVE
FBV200
DIXON VALVE DIXON VALVE
Description
FBV200 BALL VALVE ; 2" IMPORTED BRS FULL PORT FEM NPT
Ball Valve; 366 Deg F Maximum Temperature; 600 PSI WOG | 150 PSI WSP Pressure Rating; Brass Material; 2" Size; PTFE Seat; 100 To 150 PSI
Part #
FBV200
BDI #
17285191
Details
385.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/FBV200/p/17285191
Your Price
$ 385.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
1.901
Product Group - BDI
F02352
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://dixonvalve.com
Product Detail
Ball Valve
Product Specification
366 Deg F Maximum Temperature; 600 PSI WOG | 150 PSI WSP Pressure Rating; Brass Material; 2" Size; PTFE Seat; 100 To 150 PSI
Long Description
Ball Valve; 366 Deg F Maximum Temperature; 600 PSI WOG | 150 PSI WSP Pressure Rating; Brass Material; 2" Size; PTFE Seat; 100 To 150 PSI