17285195
Valves And Controls
DIXON VALVE
DIXON VALVE
FBV38
DIXON VALVE DIXON VALVE
Description
FBV38 BALL VALVE ; 3/8IN FULL PORT
Ball Valve; 366 Deg F Maximum Temperature; 600 PSI WOG | 150 PSI WSP Pressure Rating; Brass Material; 3/8" Size; PTFE Seat; 100 To 150 PSI
Part #
FBV38
BDI #
17285195
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/FBV38/p/17285195
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.14
Product Group - BDI
F02352
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://dixonvalve.com
Product Detail
Ball Valve
Product Specification
366 Deg F Maximum Temperature; 600 PSI WOG | 150 PSI WSP Pressure Rating; Brass Material; 3/8" Size; PTFE Seat; 100 To 150 PSI
Long Description
Ball Valve; 366 Deg F Maximum Temperature; 600 PSI WOG | 150 PSI WSP Pressure Rating; Brass Material; 3/8" Size; PTFE Seat; 100 To 150 PSI