DIXON VALVE
DIXON VALVE
FBV50
DIXON VALVE DIXON VALVE
Description
FBV50 BALL VALVE ; 1/2" FEMALE NPT FULL PORT BRS
Ball Valve; 366 Deg F Maximum Temperature; 600 PSI WOG | 150 PSI WSP Pressure Rating; Brass Material; 1/2" Size; PTFE Seat; 100 To 150 PSI
Part #
FBV50
BDI #
17285197
Details
48.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/FBV50/p/17285197
Your Price
$ 48.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.217
Product Group - BDI
F02352
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://dixonvalve.com
Product Detail
Ball Valve
Product Specification
366 Deg F Maximum Temperature; 600 PSI WOG | 150 PSI WSP Pressure Rating; Brass Material; 1/2" Size; PTFE Seat; 100 To 150 PSI
Long Description
Ball Valve; 366 Deg F Maximum Temperature; 600 PSI WOG | 150 PSI WSP Pressure Rating; Brass Material; 1/2" Size; PTFE Seat; 100 To 150 PSI