https://www.bdiexpress.com/medias/MFRDVCXXXXXX-FWV25F15F-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk2MnxpbWFnZS9qcGVnfGFEa3dMMmcxT1M4eE1EazNNemt4T0RnNE56azJOaTlOUmxKRVZrTllXRmhZV0ZoZlJsZFdNalZHTVRWR1h6TXdNSGd6TURBdWFuQm58NzlmYWEyNjJiMTVlMTMwOTRmYTg2YTExMDcwNWZhMmNkYzg5NWQ1ZGViOTgzZmFmMDViZmViYmUxYzAxYTFhMw
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-FWV25F15F-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk2MnxpbWFnZS9qcGVnfGFEa3dMMmcxT1M4eE1EazNNemt4T0RnNE56azJOaTlOUmxKRVZrTllXRmhZV0ZoZlJsZFdNalZHTVRWR1h6TXdNSGd6TURBdWFuQm58NzlmYWEyNjJiMTVlMTMwOTRmYTg2YTExMDcwNWZhMmNkYzg5NWQ1ZGViOTgzZmFmMDViZmViYmUxYzAxYTFhMw
DIXON VALVE
DIXON VALVE
FWV25F25F
DIXON VALVE DIXON VALVE
Description
FWV25F25F WYE VALVE ; 2-1/2 FNHX(2) 2-1/2 MNH 1/4 TRN
Ball Valve; 2-1/2" FNST Input; 400 PSI at 70 Deg F Operating Pressure; 2 No 2-1/2" Male NST Outlet; Cast Aluminum Material
Part #
FWV25F25F
BDI #
19322153
Details
4012.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/FWV25F25F/p/19322153
Your Price
$ 4,012.56 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
5.137
Product Group - BDI
F02352
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://dixonvalve.com
Product Detail
Ball Valve
Product Specification
2-1/2" FNST Input; 400 PSI at 70 Deg F Operating Pressure; 2 No 2-1/2" Male NST Outlet; Cast Aluminum Material
Long Description
Ball Valve; 2-1/2" FNST Input; 400 PSI at 70 Deg F Operating Pressure; 2 No 2-1/2" Male NST Outlet; Cast Aluminum Material

