Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

0R75B https://www.bdiexpress.com/medias/INDAACVALVEXX-QE-OR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0ODF8aW1hZ2UvanBlZ3xhR1l4TDJnd09DODVOek00TmpVMU5qWXlNVEV3TG1wd1p3fDQwNGVhZGM2NmFkZTQxYWJkN2M3ZDcwOGI4YTUxNDdiYzA5ZWY1YmQ1MWQwMGM4NWRmZmJiYmJiZWZkZWQ2ZmQ
21454925 Hydraulic and Pneumatic Valves 

PARKER PARKER

0R75B

Description

0R75B QUICK EXHAUST VALVE ; 3/4" NITRILE STATIC SEALS

Flow Control Valve; 3/4" FNPT Port; 3 Port | 3 Way; 2 Position; Pneumatic; Air; 150 PSI; 0 To 180 Deg F; NBR Seal; Aluminum

Part #

0R75B

BDI #
21454925

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
0.453
Product Group - BDI
F02352
Valve Type
Flow Control
Port Type
3/4" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Air
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
3 To 150 PSI
Operating Temperature Range
0 To 180 Deg F
Seal Type
NBR
Body Material
Aluminum
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.parker.com
Long Description
Flow Control Valve; 3/4" FNPT Port; 3 Port | 3 Way; 2 Position; Pneumatic; Air; 150 PSI; 0 To 180 Deg F; NBR Seal; Aluminum
Overall Height
2.88 Inch | 73.152 Millimeter
Overall Length
3.38 Inch | 85.852 Millimeter
Overall Width
3.38 Inch | 85.852 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh