FABCO-AIR
FABCO-AIR
34FS-4-MO1-240/60
FABCO-AIR FABCO-AIR
Description
34FS-4-MO1-240/60 DIR CTRL VALVE ; POR
Flow Control Valve; 3/8" NPT; 5 Port | 4 Way; 2 Position; 240/60; Pneumatic; Solenoid/Spring Return; 150 PSI; 32 To 122 Deg F; Buna-N Seal; Aluminum
Part #
34FS-4-MO1-240/60
BDI #
20770938
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/34FS-4-MO1-240-60/p/20770938
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Flow Control
Port Type
3/8" NPT
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
240/60
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
50 To 150 PSI
Operating Temperature Range
32 To 122 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
1 Cv Factor | Locking Manual Override| Male Mini-DIN Housing
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://fabco-air.com
Long Description
Flow Control Valve; 3/8" NPT; 5 Port | 4 Way; 2 Position; 240/60; Pneumatic; Solenoid/Spring Return; 150 PSI; 32 To 122 Deg F; Buna-N Seal; Aluminum
Overall Height
2.65 Inch | 67.3 Millimeter
Overall Width
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh