Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

524245 5-VMK 15 NC G 3/4 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25095004-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc1MjN8aW1hZ2UvanBlZ3xhR1ZoTDJnd05pOHhNREEzTmpZek5EUXhOVEV6TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RVd01EUmZNekF3V0RNd01DNXFjR2N8YWNmZmJmNDk1YjhmY2M5ODYyNDFhMzEzODgxNWY1YjExZjg0M2Q1NGMwMGQ0NTg2YWEyM2FiMTYyYjk4ZTQzYg
25095004 Hydraulic and Pneumatic Valves 

CO - AX VALVES CO - AX VALVES

524245 5-VMK 15 NC G 3/4

Description

CO - AX VALVES 524245 5-VMK 15 NC G 3/4

Control Valve; 2 Way; 2 Position; 3/4" Port; Normally Closed; Brass Body; Pressure Balanced/Spring Return; 186MM Length; 85MM Height; -20 to 160 Degree C Media Temperature

Part #

524245 5-VMK 15 NC G 3/4

BDI #
25095004

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MULLER CO-AX
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.40
Noun
Valve
Keyword String
Control
Manufacturer URL
https://www.coaxvalves.com
Product Detail
Control Valve
Product Specification
2 Way; 2 Position; 3/4" Port; Normally Closed; Brass Body; Pressure Balanced/Spring Return; 186MM Length; 85MM Height; -20 to 160 Degree C Media Temperature
Long Description
Control Valve; 2 Way; 2 Position; 3/4" Port; Normally Closed; Brass Body; Pressure Balanced/Spring Return; 186MM Length; 85MM Height; -20 to 160 Degree C Media Temperature