

ASCO VALVE
ASCO VALVE
8210G035MBVMAC115/50D
ASCO VALVE ASCO VALVE
Description
8210G035MBVMAC115/50D SOLENOID VALVE, 3/4 X 3/4 2NO BRASS 10.1/F W (SMARTCATALOG)
Solenoid Valve; 3/4" FNPT Port; 2 Port - 2 Way; 2 Position; 115/50 VAC; Hydraulic - Pneumatic; Solenoid - Air Pilot/Air Pilot - Spring Return; Air - Inert Gas - Water 150 PSI/Light Oil 125 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Part #
8210G035MBVMAC115/50D
BDI #
27262049
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8210G035MBVMAC115-50D/p/27262049
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
115/50 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas - Water 150 PSI | Light Oil 125 PSI
Operating Pressure Range
Air - Inert Gas - Water 0 To 150 PSI | Light Oil 0 To 125 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
5.5 Cv Factor | 3/4" Orifice Size | Normally Open | Air - Inert Gas - Water - Light Oil Fluid | Medium Vacuum | Mounting Bracket | 18 Inch Lead
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Weight / LBS
3.31
Long Description
Solenoid Valve; 3/4" FNPT Port; 2 Port - 2 Way; 2 Position; 115/50 VAC; Hydraulic - Pneumatic; Solenoid - Air Pilot/Air Pilot - Spring Return; Air - Inert Gas - Water 150 PSI/Light Oil 125 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Overall Length
2.81 Inch | 71.374 Millimeter
Overall Width
2.28 Inch | 57.912 Millimeter
Overall Height
4.64 Inch | 117.856 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh