

ASCO VALVE
ASCO VALVE
8210G094NVDC110/DCD
ASCO VALVE ASCO VALVE
Description
8210G094NVDC110/DCD SOLENOID VALVE, 1/2 X 5/8 2NC BRASS 11.6/F W (SMARTCATALOG)
Valve; 1/2" FNPT Port; 2 Port - 2 Way; 2 Position; Pneumatic; 110 VDC; Solenoid - Air Pilot/Air Pilot - Spring Return; 40 PSI; 32 To 150 Deg F; Viton Seal; Brass
Part #
8210G094NVDC110/DCD
BDI #
27247674
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8210G094NVDC110-DCD/p/27247674
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/2" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
110 VDC
Media
Pneumatic
Maximum Pressure
40 PSI
Operating Pressure Range
0 To 40 PSI
Operating Temperature Range
32 To 150 Deg F
Seal Type
Viton
Body Material
Brass
Inch - Metric
Inch
Other Features
4 Cv Factor | 5/8" Orifice Size | Normally Closed | Air Fluid | Oxygen | 18" Lead
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Weight / LBS
2.2
Long Description
Valve; 1/2" FNPT Port; 2 Port - 2 Way; 2 Position; Pneumatic; 110 VDC; Solenoid - Air Pilot/Air Pilot - Spring Return; 40 PSI; 32 To 150 Deg F; Viton Seal; Brass
Overall Length
3.515 Inch | 89.281 Millimeter
Overall Width
2.29 Inch | 58.166 Millimeter
Overall Height
3.84 Inch | 97.545 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh