https://www.bdiexpress.com/medias/INDASVVALVEX-8210P100-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM3ODh8aW1hZ2UvanBlZ3xhR05rTDJneE9TOHhNRGd3Tnprd05qVXpNelF3Tmk5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUZBeE1EQmZRbEpUWHpNd01IZ3pNREF1YW5CbnxmNThiYzAwNWY3ODBjNzhkNDIzNzkyOWVmNjQ0NmM5MWEwMzhmMjE4NDY5NTJiMzVjMWU2NDAxNjljMjE0MjQz
https://www.bdiexpress.com/medias/INDASVVALVEX-8210P100-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM3ODh8aW1hZ2UvanBlZ3xhR05rTDJneE9TOHhNRGd3Tnprd05qVXpNelF3Tmk5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUZBeE1EQmZRbEpUWHpNd01IZ3pNREF1YW5CbnxmNThiYzAwNWY3ODBjNzhkNDIzNzkyOWVmNjQ0NmM5MWEwMzhmMjE4NDY5NTJiMzVjMWU2NDAxNjljMjE0MjQz
ASCO VALVE
ASCO VALVE
8210P100MO100-240
ASCO VALVE ASCO VALVE
Description
8210P100MO100-240 SOLENOID VALVE
Solenoid Valve; 2" FNPT Port; 2 Port - 2 Way; 2 Position; 100 To 240 V; Hydraulic - Pneumatic; Solenoid/Spring Return; Air - Inert Gas 150 PSI/Light Oil 90 PSI/Water 125 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Part #
8210P100MO100-240
BDI #
20692740
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8210P100MO100-240/p/20692740
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
2" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
100 To 240 V
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas 150 PSI | Light Oil 90 PSI | Water 125 PSI
Operating Pressure Range
Air - Inert Gas 5 To 150 PSI | Light Oil 5 To 90 PSI | Water 5 To 125 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
43 Cv Factor | 1-3/4" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | Manual Operator
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Solenoid Valve; 2" FNPT Port; 2 Port - 2 Way; 2 Position; 100 To 240 V; Hydraulic - Pneumatic; Solenoid/Spring Return; Air - Inert Gas 150 PSI/Light Oil 90 PSI/Water 125 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

