

ASCO VALVE
ASCO VALVE
8262H208VAC220/60D
ASCO VALVE ASCO VALVE
Description
8262H208VAC220/60D SOLENOID VALVE, 1/4 X 7/32 2NC BRASS 10.1/F W (SMARTCATALOG)
Valve; 1/4" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic; 220/60 VAC; Solenoid/Spring Return; 100 PSI; 5 To 210 Deg F; Viton Seal; Brass
Part #
8262H208VAC220/60D
BDI #
27174599
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8262H208VAC220-60D/p/27174599
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
220/60 VAC
Media
Hydraulic
Maximum Pressure
100 PSI
Operating Pressure Range
0 To 100 PSI
Operating Temperature Range
5 To 210 Deg F
Seal Type
Viton
Body Material
Brass
Inch - Metric
Inch
Other Features
0.73 Cv Factor | 7/32" Orifice Size | 100 PSI #2 Fuel Oil at 60 SSU | 100 PSI #4 Fuel Oil at 300 SSU Fluid | Normally Closed
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.20
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Weight / LBS
0.56
Long Description
Valve; 1/4" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic; 220/60 VAC; Solenoid/Spring Return; 100 PSI; 5 To 210 Deg F; Viton Seal; Brass
Overall Length
3.125 Inch | 79.375 Millimeter
Overall Width
1.95 Inch | 49.53 Millimeter
Overall Height
3.128 Inch | 79.451 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh