

ASCO VALVE
ASCO VALVE
8314H052AC440/60
ASCO VALVE ASCO VALVE
Description
8314H052AC440/60 SOLENOID VALVE
Solenoid Valve; 1/4" FNPT Port; 3 Port - 3 Way; 2 Position; 440/60 VAC; Hydraulic - Pneumatic; Solenoid/Spring Return; 300 PSI; 32 To 200 Deg F; Buna-N Seal; Brass
Part #
8314H052AC440/60
BDI #
20695980
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8314H052AC440-60/p/20695980
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
440/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
300 PSI
Operating Pressure Range
0 To 300 PSI
Operating Temperature Range
32 To 200 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.05 - 0.06 CV Factor | 3/64" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Open
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Solenoid Valve; 1/4" FNPT Port; 3 Port - 3 Way; 2 Position; 440/60 VAC; Hydraulic - Pneumatic; Solenoid/Spring Return; 300 PSI; 32 To 200 Deg F; Buna-N Seal; Brass
Overall Length
3.06 Inch | 77.724 Millimeter
Overall Width
1.95 Inch | 49.53 Millimeter
Overall Height
3.23 Inch | 82.042 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh