BEE VALVE
BEE VALVE
933-1/2IN BALL VALVE
BEE VALVE BEE VALVE
Description
BEE VALVE 933-1/2IN BALL VALVE
Ball Valve; 1/2" NPT Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Hand Lever; 943 PSIBrass
Part #
933-1/2IN BALL VALVE
BDI #
20050594
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/933-1-2IN-BALL-VALVE/p/20050594
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
0.26
Product Group - BDI
F02352
Valve Type
Ball
Port Type
1/2" NPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Hand Lever
Voltage
Not Applicable
Media
Hydraulic | Pneumatic
Maximum Pressure
943 PSI
Operating Pressure Range
0 To 943 PSI
Body Material
Brass
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://www.beevalve.com
Weight / LBS
0.5732
Long Description
Ball Valve; 1/2" NPT Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Hand Lever; 943 PSIBrass
Overall Length
5.217 Inch | 132.5 Millimeter
Overall Height
2.717 Inch | 69 Millimeter
Overall Width
1.063 Inch | 27 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh