ARO CORP
ARO CORP
A213PS
ARO CORP ARO CORP
Description
A213PS VALVE ; 99557233
Spool Valve; 3/8" FNPTF Port; 5 Port | 4 Way; 2 Position; Pneumatic; Pilot | Spring Return; 150 PSI; 0 To 180 Deg F; Zinc
Part #
A213PS
BDI #
18487822
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/A213PS/p/18487822
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141603
Weight / Kilogram
1
Product Group - BDI
A03142
Valve Type
Spool
Port Type
3/8" FNPTF
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Pilot | Spring Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
0 To 150 PSI
Operating Temperature Range
0 To 180 Deg F
Body Material
Zinc
Inch - Metric
Inch
Other Features
1.7 Cv Factor | Compressed Air - Inert Gas Fluid | Urethane Spool
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Spool
Manufacturer URL
https://www.arozone.com
Manufacturer Item Number
A213PS
Weight / LBS
2.2
Long Description
Spool Valve; 3/8" FNPTF Port; 5 Port | 4 Way; 2 Position; Pneumatic; Pilot | Spring Return; 150 PSI; 0 To 180 Deg F; Zinc
Overall Height
2.438 Inch | 61.925 Millimeter
Overall Length
2.938 Inch | 74.625 Millimeter
Overall Width
2.438 Inch | 61.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh