Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CPVSC1-M5H-D-T-Q3C ; 547369 https://www.bdiexpress.com/medias/INDFESVALVEXX-241098-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg3NnxpbWFnZS9qcGVnfGFEZzJMMmhqWkM4eE1EazNNVEU0TkRFd016UTFOQzlKVGtSR1JWTldRVXhXUlZoWVh6STBNVEE1T0Y4ek1EQjRNekF3TG1wd1p3fGVmNGQ0ZjQ2NjQzZWZmYzdiZDZjNzQ4OTRkNzQ5YmQ4ZjI4NGNlM2U1ZmFlYThjMTlmZGIwOTRlNjEwMzJhMTQ
24015753 Hydraulic and Pneumatic Valves 

FESTO FESTO

CPVSC1-M5H-D-T-Q3C ; 547369

Description

CPVSC1-M5H-D-T-Q3C NR. 547369

Solenoid Valve; 3 MM Tubing OD; 2 Port - 2 Way; 2 Position; 12 VDC; Pneumatic; Solenoid - Air Pilot - Manual/Air Pilot Return; 101 PSI; Elastomer; Aluminum

Part #

CPVSC1-M5H-D-T-Q3C NR. 547369

BDI #
24015753

Details

11941.0 RSD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price RSD 11,941.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FESTO
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3 MM Tubing OD
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Manual | Air Pilot Return
Voltage
12 VDC
Media
Pneumatic
Maximum Pressure
101 PSI
Operating Pressure Range
-13 To 101 PSI
Operating Temperature Range
32 To 122 Deg F
Seal Type
Elastomer
Body Material
Aluminum
Inch - Metric
Metric
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.festo.com
Manufacturer Internal Number
547369
Long Description
Solenoid Valve; 3 MM Tubing OD; 2 Port - 2 Way; 2 Position; 12 VDC; Pneumatic; Solenoid - Air Pilot - Manual/Air Pilot Return; 101 PSI; Elastomer; Aluminum

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh