DYNAMIC FLUID COMP
DYNAMIC FLUID COMP
DE2-12-NPT
DYNAMIC FLUID COMP DYNAMIC FLUID COMP
Description
DE2-12-NPT BALL VALVE
Ball Valve; 1/2" NPT Port; 2 Port | 2 Way; 2 Position; Hydraulic; Hand Lever; 7250 PSI; 0 To 215 Deg F; Buna-N Seal; Carbon Steel
Part #
DE2-12-NPT
BDI #
21768366
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/DE2-12-NPT/p/21768366
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Ball
Port Type
1/2" NPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Hand Lever
Voltage
Not Applicable
Media
Hydraulic
Maximum Pressure
7250 PSI
Operating Pressure Range
0 To 7250 PSI
Operating Temperature Range
0 To 215 Deg F
Seal Type
Buna-N
Body Material
Carbon Steel
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://www.dynamicfc.com
Weight / LBS
1.5
Long Description
Ball Valve; 1/2" NPT Port; 2 Port | 2 Way; 2 Position; Hydraulic; Hand Lever; 7250 PSI; 0 To 215 Deg F; Buna-N Seal; Carbon Steel
Overall Width
1.39 Inch | 35.306 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh