ASCO VALVE
ASCO VALVE
EE8320R184MS24-120
ASCO VALVE ASCO VALVE
Description
EE8320R184MS24-120 SOLENOID VALVE ; 1/4 X 7/64 3NC BRASS 1.5 /H W
Solenoid Valve; 1/4" FNPT Port; 3 Port - 3 Way; 2 Position; 24 To 120 V; Hydraulic - Pneumatic; Solenoid/Spring Return; 190 PSI; 32 To 194 Deg F; Buna-N Seal; Brass
Part #
EE8320R184MS24-120
BDI #
27025712
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/EE8320R184MS24-120/p/27025712
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
24 To 120 V
Media
Hydraulic | Pneumatic
Maximum Pressure
190 PSI
Operating Pressure Range
0 To 190 PSI
Operating Temperature Range
32 To 194 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.23 Cv Factor | 7/64" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | In/Out Position | Class I | Division 2 General Purpose | Screw Type Manual Operator
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Solenoid Valve; 1/4" FNPT Port; 3 Port - 3 Way; 2 Position; 24 To 120 V; Hydraulic - Pneumatic; Solenoid/Spring Return; 190 PSI; 32 To 194 Deg F; Buna-N Seal; Brass
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh