BUCHER HYDRAULICS
BUCHER HYDRAULICS
EMSV-12-V-3B-0-115AG
BUCHER HYDRAULICS BUCHER HYDRAULICS
Description
EMSV-12-V-3B-0-115AG ; SOLENOID VALVE
Spool Valve; 1.062"-12 UNF Port; 3 Port | 3 Way; 2 Position; 115 VAC; Hydraulic; Spring | Solenoid - Manual Return; 5000 PSI; -40 To 122 Deg F; Viton Seal; Steel
Part #
EMSV-12-V-3B-0-115AG
BDI #
21432065
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/EMSV-12-V-3B-0-115AG/p/21432065
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141608
Weight / Kilogram
0.93
Product Group - BDI
F02352
Valve Type
Spool | Solenoid
Port Type
1.062"-12 UNF
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Spring | Solenoid - Manual Return
Voltage
115 VAC
Media
Hydraulic
Maximum Pressure
5000 PSI
Operating Pressure Range
0 To 5000 PSI
Operating Temperature Range
-40 To 122 Deg F
Seal Type
Viton
Body Material
Steel
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Spool Solenoid
Manufacturer URL
https://www.bucherhydraulics.com
Weight / LBS
2.06
Long Description
Spool Valve; 1.062"-12 UNF Port; 3 Port | 3 Way; 2 Position; 115 VAC; Hydraulic; Spring | Solenoid - Manual Return; 5000 PSI; -40 To 122 Deg F; Viton Seal; Steel
Overall Height
6.32 Inch | 160.528 Millimeter
Overall Length
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh