Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FBV-2-U20-0001-M https://www.bdiexpress.com/medias/INDXXXXXXXXX-25182132-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA1M3xpbWFnZS9qcGVnfGFHRTNMMmd6TUM4eE1EVXdOek0xTkRRM01qUTNPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhPREl4TXpKZk16QXdlRE13TUM1cWNHY3wxMjc2MTlhZjg3NDljODk4NjA3YjU3YzcxMjNiYzlhM2RiMTNkYWUyZWJlZDI5ZTM1OGM2YTY5MTY1ZTU1MjEx
25182132 Hydraulic and Pneumatic Valves 

STAUFF STAUFF

FBV-2-U20-0001-M

Description

FBV-2-U20-0001-M BALL VALVE ; #20 SAE FORGED BODY CARBON STL 6000PSI

Ball Valve; 2 Port; 2 Way; 1-5/8"-12 UN Female Port; 6000PSI Nominal Pressure; Handle Operator; Forged Steel Body; High Pressure

Part #

FBV-2-U20-0001-M

BDI #
25182132

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
STAUFF
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.80.90.50
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://stauff.com
Weight / LBS
7.75
Product Detail
Ball Valve
Product Specification
2 Port; 2 Way; 1-5/8"-12 UN Female Port; 6000PSI Nominal Pressure; Handle Operator; Forged Steel Body; High Pressure
Long Description
Ball Valve; 2 Port; 2 Way; 1-5/8"-12 UN Female Port; 6000PSI Nominal Pressure; Handle Operator; Forged Steel Body; High Pressure