Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/rs/en/_ui/desktop/green/images/missing-product-300x300-en.jpg FDEALAN-DJZ
25131105 Hydraulic and Pneumatic Valves 

SUN HYDRAULICS SUN HYDRAULICS

FDEALAN-DJZ

Description

FDEALAN-DJZ FLOW CONTROL VALVE ; 25GPM 5000PSI

Flow Control Valve; 2 Port; 0.2 to 25GPM Adjustment Flow Rate; 5000PSI Maximum Operating Pressure; Fully Adjustable; Pressure Compensated; Nitrile Seal; Screw Adjustment; With Reverse Flow Check; Manifold Block

Part #

FDEALAN-DJZ

BDI #
25131105

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SUN HYDRAULICS
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
0.59
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.70
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.sunhydraulics.com
Weight / LBS
1.3
Product Detail
Flow Control Valve
Product Specification
2 Port; 0.2 to 25GPM Adjustment Flow Rate; 5000PSI Maximum Operating Pressure; Fully Adjustable; Pressure Compensated; Nitrile Seal; Screw Adjustment; With Reverse Flow Check; Manifold Block
Long Description
Flow Control Valve; 2 Port; 0.2 to 25GPM Adjustment Flow Rate; 5000PSI Maximum Operating Pressure; Fully Adjustable; Pressure Compensated; Nitrile Seal; Screw Adjustment; With Reverse Flow Check; Manifold Block