

ASCO VALVE
ASCO VALVE
HC8210G033DC250/DC
ASCO VALVE ASCO VALVE
Description
HC8210G033DC250/DC SOLENOID VALVE ; POR
Valve; 3/8" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 250 VDC; Solenoid - Air Pilot/Air Pilot - Spring Return; Air - Inert Gas -Water 125 PSI/Light Oil 80 PSI; 32 To 150 Deg F; Buna-N Seal; Brass
Part #
HC8210G033DC250/DC
BDI #
20705544
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/HC8210G033DC250-DC/p/20705544
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/8" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
250 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas - Water 125 PSI | Light Oil 80 PSI
Operating Pressure Range
Air - Inert Gas - Water 0 To 125 PSI | Light Oil 0 To 80 PSI
Operating Temperature Range
32 To 150 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
3 Cv Factor | 5/8" Orifice Size | Normally Open | Air - Inert Gas - Water - Light Oil Fluid | Class H | Battery Charging Coil | 18" Lead
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Weight / LBS
3.06
Long Description
Valve; 3/8" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 250 VDC; Solenoid - Air Pilot/Air Pilot - Spring Return; Air - Inert Gas -Water 125 PSI/Light Oil 80 PSI; 32 To 150 Deg F; Buna-N Seal; Brass
Overall Length
3.515 Inch | 89.281 Millimeter
Overall Width
2.28 Inch | 57.912 Millimeter
Overall Height
4.373 Inch | 111.074 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh