

ASCO VALVE
ASCO VALVE
JKF8262H208AC24/60
ASCO VALVE ASCO VALVE
Description
JKF8262H208AC24/60 SOLENOID VALVE, 1/4 X 7/32 2NC BRASS 10.1/F W (SMARTCATALOG)
Valve; 1/4" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 24/60 VAC; Solenoid/Spring Return; 100 PSI; -13 To 180 Deg F; Buna-N Seal; Brass
Part #
JKF8262H208AC24/60
BDI #
27225316
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/JKF8262H208AC24-60/p/27225316
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
24/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
100 PSI
Operating Pressure Range
0 To 100 PSI
Operating Temperature Range
-13 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.73 Cv Factor | 7/32" Orifice Size | Normally Closed | General Service | NBR Disc | Ambient Temperature -25 To 55 Deg C | Junction Box | Class F | High Temperature | Screw Terminal
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Valve; 1/4" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 24/60 VAC; Solenoid/Spring Return; 100 PSI; -13 To 180 Deg F; Buna-N Seal; Brass
Overall Height
3.107 Inch | 78.918 Millimeter
Overall Length
4.469 Inch | 113.5 Millimeter
Overall Width
1.95 Inch | 49.53 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh