FESTO
FESTO
MS4-EM1-1/4-S ; 541259
FESTO FESTO
Description
MS4-EM1-1/4-S NR. 541259
Flow Control Valve; 1/4" G Port; 3 Port | 2 Way; 2 Position; Pneumatic; Knob; 203 PSI; 14 To 140 Deg F; NBR Seal; Aluminum
Part #
MS4-EM1-1/4-S NR. 541259
BDI #
20199547
Details
6814.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/MS4-EM1-1-4-S-;-541259/p/20199547
Your Price
RSD 6,814.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
0.263
EAN
0000040141600
Product Group - BDI
F02352
Valve Type
Flow Control
Port Type
1/4" G
Number of Ports/Way
3 Port | 2 Way
Number of Positions
2 Position
Actuation
Knob
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
203 PSI
Operating Pressure Range
0 To 203 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
NBR
Body Material
Aluminum
Inch - Metric
Metric
Other Features
With Silencer
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.festo.com
Weight / LBS
0.46297
Long Description
Flow Control Valve; 1/4" G Port; 3 Port | 2 Way; 2 Position; Pneumatic; Knob; 203 PSI; 14 To 140 Deg F; NBR Seal; Aluminum
Overall Height
4.094 Inch | 104 Millimeter
Overall Length
2.126 Inch | 54 Millimeter
Overall Width
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh