SMC
SMC
NAQ1510-N01
SMC SMC
Description
NAQ1510-N01
Diaphragm Valve; 1/8" FNPT Port; 3 Port | 2 Way; 2 Position; Pneumatic; 102 PSI; 23 To 140 Deg F; Buna-N Seal; Zinc
Part #
NAQ1510-N01
BDI #
17835247
Details
28.84
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/NAQ1510-N01/p/17835247
Your Price
$ 28.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141621
Weight / Kilogram
0.045
Product Group - BDI
F02352
Valve Type
Diaphragm
Port Type
1/8" FNPT
Number of Ports/Way
3 Port | 2 Way
Number of Positions
2 Position
Actuation
Not Available
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
15 To 102 PSI
Operating Temperature Range
23 To 140 Deg F
Seal Type
Buna-N
Body Material
Zinc
Inch - Metric
Inch
Other Features
Air Fluid | Lip Type
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Diaphragm
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.09921
Long Description
Diaphragm Valve; 1/8" FNPT Port; 3 Port | 2 Way; 2 Position; Pneumatic; 102 PSI; 23 To 140 Deg F; Buna-N Seal; Zinc
Overall Height
0.984 Inch | 25 Millimeter
Overall Width
0.591 Inch | 15 Millimeter
Overall Length
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



