20210377
Hydraulic and Pneumatic Valves
FESTO
FESTO
NVF3-5/2K-1/4-120-EX NR. 541647
FESTO FESTO
Description
NVF3-5/2K-1/4-120-EX ; SOLENOID VALVE
Solenoid Valve; 1/4" G; 5 Port - 4 Way; 2 Position; 120/50 VAC; Pneumatic; Solenoid - Manual - Air Pilot/Spring Return; 145 PSI; Buna-N | Rubber; Aluminum
Part #
NVF3-5/2K-1/4-120-EX NR. 541647
BDI #
20210377
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/NVF3-5-2K-1-4-120-EX-NR-541647/p/20210377
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.569
EAN
0000040141605
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" G
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Manual - Air Pilot | Spring Return
Voltage
120/50 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
29 To 145 PSI
Operating Temperature Range
23 To 104 Deg F
Seal Type
Buna-N | Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
900 L/Min Flow Rate
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.festo.com
Manufacturer Internal Number
541647
Weight / LBS
1.102
Long Description
Solenoid Valve; 1/4" G; 5 Port - 4 Way; 2 Position; 120/50 VAC; Pneumatic; Solenoid - Manual - Air Pilot/Spring Return; 145 PSI; Buna-N | Rubber; Aluminum
Overall Width
2.992 Inch | 76 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh