FESTO
FESTO
SE-3/8-B ; 9687
FESTO FESTO
Description
SE-3/8-B NR. 9687
Pilot Valve; 3/8" G Port; 3 Port | 3 Way; 2 Position; Pneumatic; 145 PSI; -4 To 167 Deg F; Buna-N Seal; Aluminum
Part #
SE-3/8-B NR. 9687
BDI #
15060315
Details
7188.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SE-3-8-B-;-9687/p/15060315
Your Price
RSD 7,188.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141628
Weight / Kilogram
0.2
Product Group - BDI
F02234
Valve Type
Pilot
Port Type
3/8" G
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Not Available
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
3 To 145 PSI
Operating Temperature Range
-4 To 167 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Screw-In Mounting | -20 To 75 Deg C Ambient Temperature
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Pilot
Manufacturer URL
https://www.festo.com
Weight / LBS
0.275
Long Description
Pilot Valve; 3/8" G Port; 3 Port | 3 Way; 2 Position; Pneumatic; 145 PSI; -4 To 167 Deg F; Buna-N Seal; Aluminum
Overall Width
1.791 Inch | 45.5 Millimeter
Overall Length
2.392 Inch | 60.75 Millimeter
Overall Height
2.421 Inch | 61.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh