FESTO
FESTO
SEU-1/4 ; 6753
FESTO FESTO
Description
SEU-1/4 NR. 6753
Pilot Valve; 1/4" G Port; 3 Port | 3 Way; 2 Position; Pneumatic; 145 PSI; -4 To 167 Deg F; Buna-N Seal; Zinc
Part #
SEU-1/4 NR. 6753
BDI #
1475442
Details
7469.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SEU-1-4-;-6753/p/1475442
Your Price
RSD 7,469.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141628
Weight / Kilogram
0.12
EAN
4052568001353
Product Group - BDI
F02352
Valve Type
Pilot
Port Type
1/4" G
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Not Available
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
7.5 To 145 PSI
Operating Temperature Range
-4 To 167 Deg F
Seal Type
Buna-N
Body Material
Zinc
Inch - Metric
Inch
Other Features
Screw-In Mounting | -20 To 75 Deg C Ambient Temperature
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Pilot
Manufacturer URL
https://www.festo.com
Weight / LBS
0.264
Long Description
Pilot Valve; 1/4" G Port; 3 Port | 3 Way; 2 Position; Pneumatic; 145 PSI; -4 To 167 Deg F; Buna-N Seal; Zinc
Overall Width
1.299 Inch | 33 Millimeter
Overall Height
1.673 Inch | 42.5 Millimeter
Overall Length
2.146 Inch | 54.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh