DIXON VALVE
DIXON VALVE
SFBTFLY4060F
DIXON VALVE DIXON VALVE
Description
SFBTFLY4060F ; POR
Butterfly Valve; 4" Storz | 6" FSNST Port; 2 Port | 2 Way; 2 Position; Hydraulic; Hand Lever; 300 PSI; 0 To 70 Deg F; Cast Iron
Part #
SFBTFLY4060F
BDI #
19330216
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SFBTFLY4060F/p/19330216
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141620
Weight / Kilogram
18.14
Product Group - BDI
F02352
Valve Type
Butterfly
Port Type
4" Storz | 6" FSNST
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Hand Lever
Voltage
Not Applicable
Media
Hydraulic
Maximum Pressure
300 PSI
Operating Pressure Range
150 To 300 PSI
Operating Temperature Range
0 To 70 Deg F
Body Material
Cast Iron
Inch - Metric
Inch
Other Features
10 Position Locking Style Lever Handle | Buna Seat
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.50
Noun
Valve
Manufacturer Item Number
SFBTFLY4060F
Weight / LBS
40
Long Description
Butterfly Valve; 4" Storz | 6" FSNST Port; 2 Port | 2 Way; 2 Position; Hydraulic; Hand Lever; 300 PSI; 0 To 70 Deg F; Cast Iron
Overall Height
18 Inch | 457.2 Millimeter
Overall Length
9.5 Inch | 241.3 Millimeter
Overall Width
11 Inch | 279.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh