

25831546
Hydraulic and Pneumatic Valves
SMC
SMC
SY5140-5DOS-X321
SMC SMC
Description
SY5140-5DOS-X321 SGL SOLENOID VALVE ; 24VDC 5PORT 2 POSI BASE MT DIN
Solenoid Valve; Single Solenoid; 5 Port; 4 Way; 2 Position; 24VDC Voltage; DIN Terminal without Connector; With Surge Voltage Suppressor; Push Style Non-Locking Manual Override; Base Mounted; Internal Pilot; Rubber Seal; Air Fluid; 0.7MPa Maximum Operating Pressure
Part #
SY5140-5DOS-X321
BDI #
25831546
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SY5140-5DOS-X321/p/25831546
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Product Detail
Solenoid Valve
Product Specification
Single Solenoid; 5 Port; 4 Way; 2 Position; 24VDC Voltage; DIN Terminal without Connector; With Surge Voltage Suppressor; Push Style Non-Locking Manual Override; Base Mounted; Internal Pilot; Rubber Seal; Air Fluid; 0.7MPa Maximum Operating Pressure
Long Description
Solenoid Valve; Single Solenoid; 5 Port; 4 Way; 2 Position; 24VDC Voltage; DIN Terminal without Connector; With Surge Voltage Suppressor; Push Style Non-Locking Manual Override; Base Mounted; Internal Pilot; Rubber Seal; Air Fluid; 0.7MPa Maximum Operating Pressure