

SMC
SMC
SY5A00-5U1
SMC SMC
Description
SY5A00-5U1
Solenoid Valve; 3 Port | 3 Way; 4 Position; 24 VDC; Pneumatic; Dual Solenoid - Air Pilot | Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
SY5A00-5U1
BDI #
17867391
Details
12250.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SY5A00-5U1/p/17867391
Your Price
RSD 12,250.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.119
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
3 Port | 3 Way
Number of Positions
4 Position
Actuation
Dual Solenoid - Air Pilot | Air Pilot Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Internal Pilot | Standard | Non Locking Override | With Light and Surge Voltage Suppressor | Round Head Combination Screw
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.26217
Long Description
Solenoid Valve; 3 Port | 3 Way; 4 Position; 24 VDC; Pneumatic; Dual Solenoid - Air Pilot | Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Width
0.713 Inch | 18.1 Millimeter
Overall Length
4.071 Inch | 103.4 Millimeter
Overall Height
2.185 Inch | 55.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh