Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/WarehouseStore/_ui/desktop/green/images/missing-product-300x300-en.jpg VOFC-L-M32C-MC-N14-1UK4-EX4ME NR. 562879
20210827 Hydraulic and Pneumatic Valves 

FESTO FESTO

VOFC-L-M32C-MC-N14-1UK4-EX4ME NR. 562879

Description

VOFC-L-M32C-MC-N14-1UK4-EX4ME ; SOLENOID VALVE

Solenoid Valve; 1/4" FNPT; 3 Port - 3 Way; 2 Position; 24 VAC/VDC; Pneumatic; Solenoid - Air Pilot/Spring Return; 116 PSI; Buna-N; Aluminum

Part #

VOFC-L-M32C-MC-N14-1UK4-EX4ME NR. 562879

BDI #
20210827

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FESTO
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
1.018
EAN
0000040141605
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
24 VAC/VDC
Media
Pneumatic
Maximum Pressure
116 PSI
Operating Pressure Range
29 To 116 PSI
Operating Temperature Range
-13 To 140 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Normally Closed | Mechanical Spring | Internal/External Pilot | Cable Connector | Encapsulation/Enhanced Security
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.festo.com
Manufacturer Internal Number
562879
Weight / LBS
1.94
Long Description
Solenoid Valve; 1/4" FNPT; 3 Port - 3 Way; 2 Position; 24 VAC/VDC; Pneumatic; Solenoid - Air Pilot/Spring Return; 116 PSI; Buna-N; Aluminum
Overall Length
2.008 Inch | 51 Millimeter
Overall Width
2.008 Inch | 51 Millimeter
Overall Height
5.236 Inch | 133 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh