Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VSVA-B-P53E-H-A1-3AC1 ; 547224 https://www.bdiexpress.com/medias/INDFESVALVEX-547224-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNzB8aW1hZ2UvanBlZ3xhRFJrTDJoaFlTODVOamMxT1RNMU1UZzJPVGMwTG1wd1p3fDMxM2FjZTMwZDdjZWRlMDRmMmViNThiNjNmZDYyZGZkNTJhNDk2NWNjM2QyZWY5Y2YwNzc3YmQxOWMyNTg5YmQ
15040280 Hydraulic and Pneumatic Valves 

FESTO FESTO

VSVA-B-P53E-H-A1-3AC1 ; 547224

Description

VSVA-B-P53E-H-A1-3AC1 NR. 547224 ; AIR SOLENOID VALVE

Piston Valve; 5 Port | 4 Way; 3 Position; 230 VAC; Pneumatic; Solenoid - Air Pilot - Manual - Spring | Solenoid - Air Pilot - Manual - Spring Return; 145 PSI; 23 To 122 Deg F; Buna-N Seal; Aluminum

Part #

547224

BDI #
15040280

Details

571.56 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 571.56 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FESTO
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.3
Product Group - BDI
F02352
Valve Type
Piston | Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid - Air Pilot - Manual - Spring | Solenoid - Air Pilot - Manual - Spring Return
Voltage
230 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
45 To 145 PSI
Operating Temperature Range
23 To 122 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Metric
Other Features
750 L/Min Flow Rate | Sub Base Mounting | Non Detenting | ISO Size 01 | -5 To 50 Deg C Ambient Temperature
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Piston Solenoid
Manufacturer URL
https://www.festo.com
Weight / LBS
0.672
Long Description
Piston Valve; 5 Port | 4 Way; 3 Position; 230 VAC; Pneumatic; Solenoid - Air Pilot - Manual - Spring | Solenoid - Air Pilot - Manual - Spring Return; 145 PSI; 23 To 122 Deg F; Buna-N Seal; Aluminum
Overall Width
1.035 Inch | 26.3 Millimeter
Overall Length
4.969 Inch | 126.2 Millimeter
Overall Height
3.512 Inch | 89.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh