

ASCO VALVE
ASCO VALVE
WT8551A001MSAC110-120/50D
ASCO VALVE ASCO VALVE
Description
WT8551A001MSAC110-120/50D SOL VLV ; 1/4 X 1/4 4 ALUM 6.3/F W
Solenoid Spool Valve; Inlet 1/4" FNPT - Exhaust 1/8" FNPT Port; 5 Port - 4 Way; 2 Position; 110 To 120/50 VAC; Pneumatic; Solenoid - Air Pilot - Manual/Spring Return; 150 PSI; 5 To 104 Deg F; Buna-N - Polyurethane Seal; Aluminum
Part #
WT8551A001MSAC110-120/50D
BDI #
27036692
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/WT8551A001MSAC110-120-50D/p/27036692
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Spool | Solenoid
Port Type
Inlet 1/4" FNPT | Exhaust 1/8" FNPT
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Manual | Spring Return
Voltage
110 To 120/50 VAC
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
30 To 150 PSI
Operating Temperature Range
5 To 104 Deg F
Seal Type
Buna-N | Polyurethane
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.86 CV Factor | 1/4" Orifice Size | Air Fluid | Watertight Enclosure | Screw Type Manual Operator | 18" Lead
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Spool Solenoid
Manufacturer URL
https://www.ascovalve.com
Weight / LBS
58
Long Description
Solenoid Spool Valve; Inlet 1/4" FNPT - Exhaust 1/8" FNPT Port; 5 Port - 4 Way; 2 Position; 110 To 120/50 VAC; Pneumatic; Solenoid - Air Pilot - Manual/Spring Return; 150 PSI; 5 To 104 Deg F; Buna-N - Polyurethane Seal; Aluminum
Overall Width
1.33 Inch | 33.782 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh