https://www.bdiexpress.com/medias/INDASVVALVEX-8220G409-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU1NTh8aW1hZ2UvanBlZ3xhR0k1TDJnNU5TOHhNRGd3TnpjeE1UazRPVGM1TUM5SlRrUkJVMVpXUVV4V1JWaGZPREl5TUVjME1EbGZRbEpUWHpNd01IZ3pNREF1YW5CbnwzNDdiZTgyMjg4N2FhZDM5N2FiZGU2MDFkOWYwZjQzOGY5ZTU4ZjI4OWU4MDI2MzFkYzY2NmI0MmQ4Nzk1YmVk
https://www.bdiexpress.com/medias/INDASVVALVEX-8220G409-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU1NTh8aW1hZ2UvanBlZ3xhR0k1TDJnNU5TOHhNRGd3TnpjeE1UazRPVGM1TUM5SlRrUkJVMVpXUVV4V1JWaGZPREl5TUVjME1EbGZRbEpUWHpNd01IZ3pNREF1YW5CbnwzNDdiZTgyMjg4N2FhZDM5N2FiZGU2MDFkOWYwZjQzOGY5ZTU4ZjI4OWU4MDI2MzFkYzY2NmI0MmQ4Nzk1YmVk
ASCO VALVE
ASCO VALVE
X8220G409/13244AC600/60 550/50
ASCO VALVE ASCO VALVE
Description
X8220G409/13244AC600/60 550/50 VALVE
Solenoid Valve; 3/4" FNPT Port; 2 Port - 2 Way; 2 Position; 550/50 VAC - 600/60 VAC; Hydraulic - Pneumatic; Solenoid - Air Pilot/Air Pilot - Spring Return; Hot Water 150 PSI/Steam 125 PSI; Hot Water 32 To 210 Deg F/Steam 32 To 353 Deg F; EPDM Seal; Brass
Part #
X8220G409/13244AC600/60 550/50
BDI #
20716068
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/X8220G409-13244AC600-60-550-50/p/20716068
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
550/50 VAC | 600/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Hot Water 150 PSI | Steam 125 PSI
Operating Pressure Range
Hot Water 5 To 150 PSI | Steam 5 To 125 PSI
Operating Temperature Range
Hot Water 32 To 210 Deg F | Steam 32 To 353 Deg F
Seal Type
EPDM
Body Material
Brass
Inch - Metric
Inch
Other Features
8.8 Cv Factor | 3/4" Orifice Size | Hot Water - Steam Fluid | Special Construction
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Solenoid Valve; 3/4" FNPT Port; 2 Port - 2 Way; 2 Position; 550/50 VAC - 600/60 VAC; Hydraulic - Pneumatic; Solenoid - Air Pilot/Air Pilot - Spring Return; Hot Water 150 PSI/Steam 125 PSI; Hot Water 32 To 210 Deg F/Steam 32 To 353 Deg F; EPDM Seal; Brass
Overall Width
2.83 Inch | 71.882 Millimeter
Overall Height
4.2 Inch | 106.68 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

