

FESTO
FESTO
LBN-20/25 ; 6059
FESTO FESTO
Description
LBN-20/25 NR. 6059 CLEVIS FOOT ; 20/25MM DIA GALVANISED STEEL
Clevis Foot; 20/25 Size; LBN Short Type Code; -40-150 Deg C Ambient Temp; 2 Corrosion Resistance Classification Crc; Zone 1; Atex
Part #
6059
BDI #
15013195
Details
31.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/LBN-20-25-;-6059/p/15013195
Your Price
$ 31.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.5
EAN
4052568001032
Product Group - BDI
F02352
Noun
Foot
Keyword String
Clevis
Product Detail
Clevis Foot
Product Specification
Clevis Foot; 20/25 Size; LBN Short Type Code; -40-150 Deg C Ambient Temp; 2 Corrosion Resistance Classification Crc; Zone 1; Atex
Long Description
Clevis Foot; 20/25 Size; LBN Short Type Code; -40-150 Deg C Ambient Temp; 2 Corrosion Resistance Classification Crc; Zone 1; Atex