DIXON VALVE
DIXON VALVE
MBV38
DIXON VALVE DIXON VALVE
Description
MBV38 BALL VALVE ; 3/8" FNPTXFNPT STD PORT BRCW617N
Ball Valve; 330 Deg F Maximum Temperature; 450 PSI Pressure Rating; Nickel Plated Brass Material; 3/8" Size; FKM Seal
Part #
MBV38
BDI #
17285988
Details
25.28
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/MBV38/p/17285988
Your Price
$ 25.28 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.087
Product Group - BDI
F02352
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://dixonvalve.com
Product Detail
Ball Valve
Product Specification
330 Deg F Maximum Temperature; 450 PSI Pressure Rating; Nickel Plated Brass Material; 3/8" Size; FKM Seal
Long Description
Ball Valve; 330 Deg F Maximum Temperature; 450 PSI Pressure Rating; Nickel Plated Brass Material; 3/8" Size; FKM Seal

