https://www.bdiexpress.com/medias/INDXXXVALVEX-21466996-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIwMXxpbWFnZS9qcGVnfGFEUmlMMmc1TkM4eE1EYzJOekV4T0RjNU5EYzRNaTlKVGtSWVdGaFdRVXhXUlZoZk1qRTBOalk1T1RaZk16QXdlRE13TUM1cWNHY3xmNTEwNmE3MDc0Y2E2Mzc1OTQwYzNhZmE0YTNlNzhiZWU5NjYyMzY4YTJiNzcwOWVmZWJkZmUyM2VkNGJlODc5
https://www.bdiexpress.com/medias/INDXXXVALVEX-21466996-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIwMXxpbWFnZS9qcGVnfGFEUmlMMmc1TkM4eE1EYzJOekV4T0RjNU5EYzRNaTlKVGtSWVdGaFdRVXhXUlZoZk1qRTBOalk1T1RaZk16QXdlRE13TUM1cWNHY3xmNTEwNmE3MDc0Y2E2Mzc1OTQwYzNhZmE0YTNlNzhiZWU5NjYyMzY4YTJiNzcwOWVmZWJkZmUyM2VkNGJlODc5
PARKER
PARKER
SS40105001
PARKER PARKER
Description
SS40105001 SOLENOID VALVE ; POR DOUBLE 2-POS 1/2 PORT 120V 60HZ
Solenoid Valve; Double Solenoid; 4 Way; 2 Position; 1/2" FNPT Port; 110/120VAC at 50/60HZ Voltage; 5 Port; Side Ported; Pilot Operated; Momentary Contact with Detent; 20 to 150PSI Operating Pressure; SS Series; 0 to 140 Degree F Temperature
Part #
SS40105001
BDI #
21466996
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/SS40105001/p/21466996
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
2.265
Product Group - BDI
F02352
Harmonized Tariff Code
8481.80.90.05
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.parker.com
Product Detail
Solenoid Valve
Product Specification
Double Solenoid; 4 Way; 2 Position; 1/2" FNPT Port; 110/120VAC at 50/60HZ Voltage; 5 Port; Side Ported; Pilot Operated; Momentary Contact with Detent; 20 to 150PSI Operating Pressure; SS Series; 0 to 140 Degree F Temperature
Long Description
Solenoid Valve; Double Solenoid; 4 Way; 2 Position; 1/2" FNPT Port; 110/120VAC at 50/60HZ Voltage; 5 Port; Side Ported; Pilot Operated; Momentary Contact with Detent; 20 to 150PSI Operating Pressure; SS Series; 0 to 140 Degree F Temperature
