SMC
SMC
VFD112Y-3D-N7-G
SMC SMC
Description
VFD112Y-3D-N7-G ; CONVEYOR VALVE
Solenoid Valve; Single Solenoid; 5 Port; 2 Position; 110VAC at 50/60HZ Voltage; DIN Terminal with Connector; 1/4" One-Touch Fitting
Part #
VFD112Y-3D-N7-G
BDI #
17870664
Details
74.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/VFD112Y-3D-N7-G/p/17870664
Your Price
$ 74.76 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.119
Product Group - BDI
F02352
Harmonized Tariff Code
8481.80.90.05
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcusa.com
Product Detail
Solenoid Valve
Product Specification
Single Solenoid; 5 Port; 2-Position; 110VAC at 50/60HZ Voltage; DIN Terminal with Connector; 1/4" One-Touch Fitting
Long Description
Solenoid Valve; Single Solenoid; 5 Port; 2 Position; 110VAC at 50/60HZ Voltage; DIN Terminal with Connector; 1/4" One-Touch Fitting


