Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

W36-12-12U https://www.bdiexpress.com/medias/INDANFANPT-17167977-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2MjN8aW1hZ2UvanBlZ3xhRGxsTDJnd01DODVNRFF5T1RVeE5UQXpPVEF5TG1wd1p3fDM4NDRjM2FhZGI0NDdlODRiYTg1MmVjMDgwMWJmNTMwMjE4NGE3NWRjZTFlZjk0NDE0ZTQyMzc1MjQxMjNjNjE
17167977 Fluid Power 

ANCHOR FLUID POWER ANCHOR FLUID POWER

W36-12-12U

Description

W36 12 12U ; HYDRAULIC FLANGE ADAPTER

Carbon Steel; O-Ring Type; 0.75" Pad Size; Blanking 4-Bolt Flange With Mounting Kit

Part #

W36-12-12U

BDI #
17167977

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 13

Category
Brand
Manufacturer Name
ANCHOR FLUID POWER
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Flange
Product Detail
Flange With Mounting Kit
Product Specification
Carbon Steel; O-Ring Type; 0.75" Pad Size; Blanking 4-Bolt Flange With Mounting Kit
Long Description
Carbon Steel; O-Ring Type; 0.75" Pad Size; Blanking 4-Bolt Flange With Mounting Kit