ANCHOR FLUID POWER
								ANCHOR FLUID POWER
							
						
					W36-16-16U
				 
				ANCHOR FLUID POWER ANCHOR FLUID POWER
Description
						
                            
								W36 16 16U ; HYDRAULIC FLANGE ADAPTER
Carbon Steel Blanking 4-Bolt Flange With Mounting Kit; O-Ring Type; 1.00" Pad Size
                         	Part #
	                    
	                      	W36-16-16U
							BDI #
						
	                      	17167979
							
						
Details
                    
                        Request A Price
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/W36-16-16U/p/17167979
						
		
		
		
						Your Price
							
									Request A Price
								
							
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				40141700
					Weight / Kilogram
				0
					Product Group - BDI
				F02172
					Noun
				
					Flange
			Product Detail
				
					Flange With Mounting Kit
			Product Specification
				
					Carbon Steel Blanking 4-Bolt Flange With Mounting Kit; O-Ring Type; 1.00" Pad Size
			Long Description
				
					Carbon Steel Blanking 4-Bolt Flange With Mounting Kit; O-Ring Type; 1.00" Pad Size
			

						

