Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

WSR1 https://www.bdiexpress.com/medias/MFRDVCXXXXXX-WSR1-300x300.jpg?context=bWFzdGVyfHJvb3R8NTcwOXxpbWFnZS9qcGVnfGFEZ3dMMmhqTXk4eE1EazNOVE13TkRrME1UVTVPQzlOUmxKRVZrTllXRmhZV0ZoZlYxTlNNVjh6TURCNE16QXdMbXB3Wnd8ZmZhNDU0NWJiODFlOTliZjdhNjczN2EyOWI5OTRkYTQzZGY2ZWVmNmU5NTNkMzYyNGEwZjA2MmE3ZmQ3ZjBmYg
17282268 Fluid Power 

DIXON VALVE DIXON VALVE

WSR1

Description

WSR1 SAFETY CABLE ; 1/8" SINGLE LOOP KING STEEL

Cable; Hose To Tool; 1/2" To 1-1/4" Hose ID; 20-1/4" Length; 200 PSI Operating Pressure; Galvanized Carbon Steel Material; 1/8" Cable Size

Part #

WSR1

BDI #
17282268

Details

32.0 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 32.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.073
Product Group - BDI
F02234
Noun
Cable
Manufacturer URL
https://dixonvalve.com
Product Detail
Cable
Product Specification
Hose To Tool; 1/2" To 1-1/4" Hose ID; 20-1/4" Length; 200 PSI Operating Pressure; Galvanized Carbon Steel Material; 1/8" Cable Size
Long Description
Cable; Hose To Tool; 1/2" To 1-1/4" Hose ID; 20-1/4" Length; 200 PSI Operating Pressure; Galvanized Carbon Steel Material; 1/8" Cable Size