3M
3M
130C-3/4X30
3M 3M
Description
130C-3/4X30 RUBBER SPLICING TAPE ; LINERLESS BLACK PROFESSIONAL GRADE
Tape; Scotch Linerless Rubber Splicing; 130C; 3/4" X 30FT; 0 To 90 Deg C; Rubber Resin; Ethylene Propylene Rubber, Ethylene Rubber Backing Material; Linerless
Part #
7000133169
BDI #
1393898
Details
37.38
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/General-Industrial-Products/130C-3-4X30/p/1393898
Your Price
$ 37.38 / pack
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201500
Weight / Kilogram
0
EAN
0054007417170
Product Group - BDI
S00266
Harmonized Tariff Code
3919.10.20.40
Noun
Tape
Manufacturer URL
https://www.3m.com
Product Detail
Tape
Product Specification
Tape; Scotch Linerless Rubber Splicing; 130C; 3/4" X 30FT; 0 To 90 Deg C; Rubber Resin; Ethylene Propylene Rubber, Ethylene Rubber Backing Material; Linerless
Long Description
Tape; Scotch Linerless Rubber Splicing; 130C; 3/4" X 30FT; 0 To 90 Deg C; Rubber Resin; Ethylene Propylene Rubber, Ethylene Rubber Backing Material; Linerless