ERGODYNE CORP
ERGODYNE CORP
16614
ERGODYNE CORP ERGODYNE CORP
Description
16614 WRIST SUPPORT ; PROFLEX 670L AMBIDEXTROUS BLACK
Wrist Support; Hook and Loop Closure Type; Black Color; Hook and Loop Fastening Method; Neoprene Material; Large Size Group; Wrist Support Type
Part #
ERG16614
BDI #
18482331
Details
14.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/General-Industrial-Products/16614/p/18482331
Your Price
$ 14.31 / each
$ 15.47 / each BDIExpress
$ 15.47 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46180000
Weight / Kilogram
0.05
EAN
0720476166146
Product Group - BDI
S00262
Noun
Support
Keyword String
Wrist
Manufacturer URL
https://www.ergodyne.com
Manufacturer Item Number
150-16614
Product Detail
Wrist Support
Product Specification
Hook and Loop Closure Type; Black Color; Hook and Loop Fastening Method; Neoprene Material; Large Size Group; Wrist Support Type
Long Description
Wrist Support; Hook and Loop Closure Type; Black Color; Hook and Loop Fastening Method; Neoprene Material; Large Size Group; Wrist Support Type