https://www.bdiexpress.com/medias/INDXXXXXXXXX-547-66261119268-300x300.jpg?context=bWFzdGVyfHJvb3R8MzU5MjF8aW1hZ2UvanBlZ3xhR05rTDJnMFppOHhNRE15T1RJeU9EY3pPRFU1TUM5SlRrUllXRmhZV0ZoWVdGaGZOVFEzWHpZMk1qWXhNVEU1TWpZNFh6TXdNSGd6TURBdWFuQm58NTk0NTc3MWJiNjljMTg3Y2IyYzgyNGI0NWQ4YmFjOGE4YTA3NzM0OGJjNGFiMGI3ZTgyNzIyZmI3MmU0NDEzMw
NORTON
NORTON
66261119268
NORTON NORTON
Description
66261119268 ABRASIVE DISC ; 5/PAK 4-1/2"X7/8" COARSE GRIT
Coated Flap Abrasive Disc; Zirconia Alumina Abrasive Material; R822 Abrasive Trade Name; Carbon Steel; Weld Applicable Material; Blending Weld, Cleaning, Deburring, Finishing, Rust Removal and Stock Removal Application; 7/8" Nominal Arbor Diameter; Fiberglass Body Material; 4-1/2" Nominal Diameter; 60 Grit; Center Mount Mounting; 5/Pack Quantity; 13000RPM Maximum Speed; Type 29 Style; Type 29 Tool Shape; Flap Disc Type; Norton
Part #
66261119268
BDI #
18115822
Details
26.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/General-Industrial-Products/66261119268/p/18115822
Your Price
$ 26.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31191500
Weight / Kilogram
0
Product Group - BDI
G00100
Noun
Disc
Keyword String
Abrasive
Manufacturer Item Number
547-66261119268
Weight / LBS
0.21
Product Detail
Coated Flap Abrasive Disc
Product Specification
Zirconia Alumina Abrasive Material; R822 Abrasive Trade Name; Carbon Steel; Weld Applicable Material; Blending Weld, Cleaning, Deburring, Finishing, Rust Removal and Stock Removal Application; 7/8" Nominal Arbor Diameter; Fiberglass Body Material; 4-1/2" Nominal Diameter; 60 Grit; Center Mount Mounting; 5/Pack Quantity; 13000RPM Maximum Speed; Type 29 Style; Type 29 Tool Shape; Flap Disc Type
Long Description
Coated Flap Abrasive Disc; Zirconia Alumina Abrasive Material; R822 Abrasive Trade Name; Carbon Steel; Weld Applicable Material; Blending Weld, Cleaning, Deburring, Finishing, Rust Removal and Stock Removal Application; 7/8" Nominal Arbor Diameter; Fiberglass Body Material; 4-1/2" Nominal Diameter; 60 Grit; Center Mount Mounting; 5/Pack Quantity; 13000RPM Maximum Speed; Type 29 Style; Type 29 Tool Shape; Flap Disc Type; Norton