MITUTOYO
MITUTOYO
7010S-10
MITUTOYO MITUTOYO
Description
7010S-10 MAGNETIC STAND
Magnetic Stand; 55 MM Nominal Length; Series 7 Model; Stem Mounting; Magnetic Base Indicator Holder Type; Magnetic Usage
Part #
7010S-10
BDI #
18238717
Details
211.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/General-Industrial-Products/7010S-10/p/18238717
Your Price
$ 211.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41113600
Weight / Kilogram
0
Product Group - BDI
E02230
Noun
Stand
Keyword String
Magnetic
Manufacturer URL
https://www.mitutoyo.com
Manufacturer Item Number
504-7010S-10
Product Detail
Magnetic Stand
Product Specification
55 MM Nominal Length; Series 7 Model; Stem Mounting; Magnetic Base Indicator Holder Type; Magnetic Usage
Long Description
Magnetic Stand; 55 MM Nominal Length; Series 7 Model; Stem Mounting; Magnetic Base Indicator Holder Type; Magnetic Usage