SOWA TOOL
SOWA TOOL
7303081
SOWA TOOL SOWA TOOL
Description
7303081 ASIMETO DIAL CALIPER ; 0-8IN
Caliper; Dial; 0-8" Measuring Range; 0.001" Graduation; 50MM Jaw Length; 19MM Upper Jaw Length; 0.0015" Accuracy; Stainless Steel
Part #
7303081
BDI #
18367549
Details
149.49
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/General-Industrial-Products/7303081/p/18367549
Your Price
$ 149.49 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41111621
Weight / Kilogram
0
Product Group - BDI
E02230
Noun
Caliper
Keyword String
Dial
Product Specification
0-8" Measuring Range; 0.001" Graduation; 50MM Jaw Length; 19MM Upper Jaw Length; 0.0015" Accuracy; Stainless Steel
Long Description
Caliper; Dial; 0-8" Measuring Range; 0.001" Graduation; 50MM Jaw Length; 19MM Upper Jaw Length; 0.0015" Accuracy; Stainless Steel