https://www.bdiexpress.com/medias/INDXXXXXXXXX-481-08834137475-1-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg2NXxpbWFnZS9qcGVnfGFHTXlMMmcyTXk4eE1EUTFNRGcxT1RBek1qWXdOaTlKVGtSWVdGaFlXRmhZV0ZoZk5EZ3hYekE0T0RNME1UTTNORGMxWHpGZk16QXdlRE13TUM1cWNHY3w2YTU4NzlmZjUyZjRmN2NmZWM3ZmVlMTc0ZDA3Y2I5YTY0ZTZhNmM4Y2E0ZTc4MzU5OWQyMjM3MGFhZGI0OGJl
NORTON
NORTON
08834137475
NORTON NORTON
Description
08834137475 FLAP WHEEL ; 10/PAK 3/8"X3/8"X1/8" EXTRA FINE GRIT
Coated Flap Wheel Abrasive; Aluminum Oxide Abrasive Material; 3/8" Nominal Diameter; 320 Grit; 0.37" Nominal Height; 3.6" Nominal Length; Shank Mounting; 10/Pack Quantity; Extra Fine Roughness Grade; 40000RPM Maximum Speed; 1/8" Stem Diameter; 0.375" Nominal Thickness; 3.4" Nominal Width; For Aluminum, Brass, Bronze, Carbon Steel and Stainless Steel Applicable Material; For Metal Finishing and Polishing Application
Part #
08834137475
BDI #
18103954
Details
11.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/General-Industrial-Products/Abrasives/08834137475/p/18103954
Your Price
$ 11.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31191500
Weight / Kilogram
0
Product Group - BDI
G00100
Noun
Abrasive
Keyword String
Coated Flap Wheel
Product Detail
Coated Flap Wheel Abrasive
Product Specification
Aluminum Oxide Abrasive Material; 3/8" Nominal Diameter; 320 Grit; 0.37" Nominal Height; 3.6" Nominal Length; Shank Mounting; 10/Pack Quantity; Extra Fine Roughness Grade; 40000RPM Maximum Speed; 1/8" Stem Diameter; 0.375" Nominal Thickness; 3.4" Nominal Width
Long Description
Coated Flap Wheel Abrasive; Aluminum Oxide Abrasive Material; 3/8" Nominal Diameter; 320 Grit; 0.37" Nominal Height; 3.6" Nominal Length; Shank Mounting; 10/Pack Quantity; Extra Fine Roughness Grade; 40000RPM Maximum Speed; 1/8" Stem Diameter; 0.375" Nominal Thickness; 3.4" Nominal Width; For Aluminum, Brass, Bronze, Carbon Steel and Stainless Steel Applicable Material; For Metal Finishing and Polishing Application