KLINGSPOR
KLINGSPOR
278907
KLINGSPOR KLINGSPOR
Description
278907 KM613 SMALL ABRASIVE MOP ; 1X1X1/4IN GRAIN 80
Flap Disc; 1" Dia X 1" Depth X 1/4" Shank; KM613 Aluminum oxide; 80 Grit
Part #
278907
BDI #
17786133
Details
7.64
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/General-Industrial-Products/Abrasives/278907/p/17786133
Your Price
$ 7.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31191506
Weight / Kilogram
0
EAN
0778757533484
Product Group - BDI
G00100
Noun
Disc
Keyword String
Flap
Product Detail
Flap Disc
Product Specification
Flap Disc; 1" Dia X 1" Depth X 1/4" Shank; KM613 Aluminum oxide; 80 Grit
Long Description
Flap Disc; 1" Dia X 1" Depth X 1/4" Shank; KM613 Aluminum oxide; 80 Grit