KLINGSPOR
KLINGSPOR
278910
KLINGSPOR KLINGSPOR
Description
278910 KM613 SMALL ABRASIVE MOP ; 1X1X1/4IN GRAIN 120
Flap Disc; 1" Dia X 1" Depth X 1/4" Shank; KM613 Aluminum oxide; 120 Grit
Part #
278910
BDI #
17786134
Details
7.66
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/General-Industrial-Products/Abrasives/278910/p/17786134
Your Price
$ 7.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31191506
Weight / Kilogram
0
EAN
0778757533507
Product Group - BDI
G00100
Noun
Disc
Keyword String
Flap
Product Detail
Flap Disc
Product Specification
Flap Disc; 1" Dia X 1" Depth X 1/4" Shank; KM613 Aluminum oxide; 120 Grit
Long Description
Flap Disc; 1" Dia X 1" Depth X 1/4" Shank; KM613 Aluminum oxide; 120 Grit